Shop OHAUS
See all product information
Create Account
Electrode, 1/2 in Dia, 3 3/4 in H, SS
- Mfr # STCON7
- Zoro # G2444228
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
For Use With
Liquids
Type
Conductivity
Cable Length
1.1 m
Body Material
Stainless Steel
Range
0.02 to 200 micron S/cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCON7
- Zoro #
- G2444228
- UPC #
- -
- Country of Origin
- China
- Item
- Electrode
- For Use With
- Liquids
- Type
- Conductivity
- Body Material
- Stainless Steel
- Range
- 0.02 to 200 micron S/cm
- Tip Shape
- Round
- Connector
- Mini-DIN
- Measurement Range
- 0.02 uS/cm to 200 uS/cm
- Operating Temp. Range
- 5 Degrees to 40 Degrees C
- Sub-Category
- Electrodes: Conductivity
- Material
- Plastic
- Product Type
- Electrode
- Shelf Life
- 9 mo
- Connection Type
- Mini-DIN
- Disposability
- Reusable
- Operating Temperature - Minimum
- 41 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Test Parameters
- Conductivity
- Includes
- 1 m Cable, Storage Bottle
- Shell Material
- Plastic
- Compatible Product Type
- Liquids
- Traction Material
- Plastic
Dimensions
- Cable Length
- 1.1 m
- Diameter
- 12mm
- Length
- 3 3/4 in
- Overall Width
- 1/2 in
- Overall Length
- 3 3/4 in
- Overall Diameter
- 1/2 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 3 3/4 in
Description
Electrode, Conductivity, Measurement Range 0.02 uS/cm to 200 uS/cm, Tip Shape Round, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Stainless Steel, Diameter 12mm, Length 95 mm, Cable Length 1.1 m, Connector Mini-DIN, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 1 m Cable, Storage Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.