Shop OHAUS
See all product information
Create Account
Electrode, 1/2 in Dia, 6 1/8 in H, Glass
- Mfr # STCON5
- Zoro # G522656782
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees C
Shelf Life
9 mo
Test Parameters
Conductivity
Material
Metal
For Use With
AB23EC, AB33EC, AB33M1, ST300C, ST400M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCON5
- Zoro #
- G522656782
- UPC #
- -
- Country of Origin
- China
- Operating Temperature - Minimum
- 0 Degrees C
- Shelf Life
- 9 mo
- Test Parameters
- Conductivity
- Material
- Metal
- For Use With
- AB23EC, AB33EC, AB33M1, ST300C, ST400M
- Tip Shape
- Flat
- Body Material
- Glass
- Includes
- 1 m Cable
- Product Type
- Electrode
- Connection Type
- Mini-DIN
- Compatible Product Type
- Bench Meter, Portable Meter
- Range
- 50 to 2000 uS/cm
- Item
- Electrode
- Disposability
- Reusable
- Sub-Category
- Electrodes: Conductivity
- Operating Temperature - Maximum
- 80 Degrees C
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Overall Diameter
- 1/2 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 1/2 in
- Wire Rope Length
- 6 1/8 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Electrode, Tip Shape Flat, Body Material Glass, Cable Length 1 m, Amplifier Not Applicable, For Use With AB23EC, AB33EC, AB33M1, ST300C, ST400M, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 1 m Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.