Shop OHAUS

Lab Scale, 120 g Cap., TFT Touchscreen

  • Mfr # EXR124N
  • Zoro # G922965392

product price: 
$
5,973.99
/ea
Free Shipping & Returns

Key Features

Product Type
Analytical Balance
Capacity
120 g
Repeatability
0.1 mg
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXR124N
Zoro #
G922965392
UPC #
840308912052
Country of Origin
China

Dimensions

Overall Width
9 in
Weighing Surface Depth
3 1/2 in
Overall Length
15 1/2 in
Weighing Surface Width
3 1/2 in
Overall Height
14 5/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Product Type
Analytical Balance
Capacity
120 g
Repeatability
0.1 mg
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
Housing Material
Metal
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
Stabilization Time
2 sec
Includes
AC Adapter, Draftshield, Inuse Cover
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Display Type
TFT Touchscreen
Linearity
0.2 mg
Readability
0.1 mg
Platform Material
316 Stainless Steel
Standards
NTEP Certified
Washdown
Not Washable
Weighing Units
ct, dwt, g, gr, mg, oz, ozt
Item
Lab Scale
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.1 mg, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.