Shop SPECTRUM
See all product information
Create Account
n-Propyl Alcohol, Reagent, ACS-500mL, PK6
- Mfr # P1430-500MLGL-CS6
- Zoro # G8049927
product price:Â
$
238.99
/pk of 6, $39.83/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
60.1
Chemical Grade
ACS
Shipping Restrictions
UN1274, n-Propyl Alcohol, 3, PG III
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1430-500MLGL-CS6
- Zoro #
- G8049927
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Propyl Alcohol
- Form
- Liquid
- Molecular Weight
- 60.1
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1274, n-Propyl Alcohol, 3, PG III
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C3H8O
- CAS Number
- 71-23-8
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- n-Propyl Alcohol
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- P
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
n-Propyl Alcohol, Concentration Not Applicable, CAS Number 71-23-8, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1274, n-Propyl Alcohol, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.