Lab Scale, 120 g Cap./82 g Cap.
- Mfr # EXR125D
- Zoro # G122965338
product price:Â
$
7,351.99
/ea
Free Shipping & Returns
Key Features
Product Type
Semi-Micro Balance
Overall Height
14 5/8 in
Housing Material
Metal
Scale Graduations
0.01 mg, 0.1 mg
Power Source
AC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR125D
- Zoro #
- G122965338
- UPC #
- 840308911949
- Country of Origin
- China
- Product Type
- Semi-Micro Balance
- Housing Material
- Metal
- Scale Graduations
- 0.01 mg, 0.1 mg
- Power Source
- AC Adapter
- Washdown
- Not Washable
- Stabilization Time
- 5 sec
- Linearity
- 0.2 mg
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Scale Mechanism
- Digital
- Display Type
- TFT Touchscreen
- Platform Material
- Zinc Alloy
- Repeatability
- 0.1 mg
- Readability
- 0.01 mg
- Weighing Units
- baht, ct, Custom, dwt, g, gr, mesghal, mg, mom, N, oz, ozt, tl, tola
- Item
- Lab Scale
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Capacity
- 82 g, 120 g
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Height
- 14 5/8 in
- Overall Width
- 9 in
- Weighing Surface Depth
- 3 1/8 in
- Overall Length
- 15 1/2 in
- Weighing Surface Width
- 3 1/8 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Semi-Micro Balance, Capacity 82 g, 120 g, Scale Graduations 0.01 mg, 0.1 mg, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.