Lab Scale, 4200 g Cap., TFT Touchscreen

  • Mfr # EXR4202N
  • Zoro # G022965551
product price: 
$
4,453.99
/ea
Free Shipping & Returns

Key Features

Stabilization Time
1 sec
Linearity
0.02 g
Readability
0.01 g
Washdown
Not Washable
Platform Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXR4202N
Zoro #
G022965551
UPC #
840308912212
Country of Origin
China

Dimensions

Overall Width
9 in
Weighing Surface Width
7 7/8 in
Overall Height
3 11/16 in
Weighing Surface Depth
7 in
Overall Length
15 3/8 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Details

Stabilization Time
1 sec
Linearity
0.02 g
Readability
0.01 g
Washdown
Not Washable
Platform Material
316 Stainless Steel
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Weighing Units
ct, dwt, g, gr, kg, lb, oz, ozt
Capacity
4,200 g
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
Repeatability
0.01 g
Includes
AC Adapter, Inuse Cover
Product Type
Precision Balance
Item
Lab Scale
Power Source - TS Only
AC Adapter
Housing Material
Metal
Scale Graduations
0.01 g
Display Type
TFT Touchscreen
Standards
NTEP Certified
Scale Mechanism
Digital
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 4,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 15 3/8 in, Overall Width 9 in, Overall Height 3 11/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews