Shop OHAUS

Lab Scale, 8200 g Cap., TFT Touchscreen

  • Mfr # EXP8201
  • Zoro # G122965291

product price: 
$
4,820.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 13/16 in
Scale Mechanism
Digital
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Product Type
Precision Balance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP8201
Zoro #
G122965291
UPC #
840308911819
Country of Origin
China

Dimensions

Overall Height
3 13/16 in
Weighing Surface Depth
7 in
Weighing Surface Width
7 7/8 in
Overall Length
16 1/8 in
Overall Width
9 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Scale Mechanism
Digital
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Product Type
Precision Balance
Platform Material
316 Stainless Steel
Display Type
TFT Touchscreen
Repeatability
0.1 g
Stabilization Time
1 sec
Linearity
0.2 g
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Item
Lab Scale
Readability
0.1 g
Washdown
Not Washable
Includes
AC Adapter, Inuse Cover
Scale Graduations
0.1 g
Housing Material
Metal
Capacity
8,200 g
Power Source - TS Only
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 8,200 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 3 13/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.