Lab Scale, 620 g Cap., TFT Touchscreen
- Mfr # EXR623N
- Zoro # G722965554
product price:Â
$
5,314.99
/ea
Free Shipping & Returns
Key Features
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Scale Graduations
1 mg
Display Type
TFT Touchscreen
Washdown
Not Washable
Readability
1 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR623N
- Zoro #
- G722965554
- UPC #
- 840308912106
- Country of Origin
- China
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Scale Graduations
- 1 mg
- Display Type
- TFT Touchscreen
- Washdown
- Not Washable
- Readability
- 1 mg
- Linearity
- 2 mg
- Repeatability
- 1 mg
- Housing Material
- Metal
- Product Type
- Precision Balance
- Capacity
- 620 g
- Item
- Lab Scale
- Stabilization Time
- 2 sec
- Platform Material
- 316 Stainless Steel
- Power Source - TS Only
- AC Adapter
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Standards
- NTEP Certified
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Scale Mechanism
- Digital
- Weighing Units
- ct, dwt, g, gr, lb, mg, oz, ozt
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 9 in
- Weighing Surface Depth
- 5 1/8 in
- Weighing Surface Width
- 5 1/8 in
- Overall Length
- 15 1/2 in
- Overall Height
- 14 5/8 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 620 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.