Shop All Lab Scales & Balances
Ohaus
Ohaus® AX523 Adventurer Precision Balance with Auto Calibration 520g x 0.001g 5-1/8" Diameter
Mfr # 30100609
Zoro # G205781770
product price: $4,470.99
/ea
Free Shipping & Returns
$4,470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 30100609
- Zoro # G205781770
- Country of Origin China
- Category Lab Scales & Balances
Description
Ohaus adventurer ax523 precision balance with auto calibration 520g x 0.001g striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the ohaus adventurer incorporates all of the applications necessary for routine weighing and measurement activities. Fast stabilization and reliable operation are enhanced by the autocal option to ensure solid weighing performance and accurate, repeatable results for standard laboratory applications. The wide viewing angle color touchscreen provides access to all of adventurer's applications, while dual usb ports with glp/gmp tracking capabilities assist in the monitoring and reporting of data. The two piece, top-mounted draftshield doors reduce the footprint of the doors in the rear of the balance when open, and open wide on both sides in order to provide ample room to place samples. With a color touchscreen, glp/gmp compliance capabilities, two usb ports, ingenious draftshield, and much more, adventurer is the most complete balance in its class. Units of measure include: gram, milligram, carat, ounce, ounce troy, pound, pennyweight, grain, newton, momme, mesghal, hong kong tael, singapore tael, taiwan tael, tical, tola, baht, custom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- INTELL-LAB 300 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-300)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- Ohaus Lab Scales & Balances