Shop All Lab Scales & Balances
Ohaus
Ohaus® Scout® SPX621 Electronic Portable Balance with LCD Display, 620g x 0.1g
Mfr # 30253025
Zoro # G605781844
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 30253025
- Zoro # G605781844
- Country of Origin China
- Category Lab Scales & Balances
Description
Ohaus scout spx621 electronic portable balance with lcd display, 620g x 0.1g ideal for laboratory and industrial applications, the ohaus scout comes in a slim, stackable design with large backlit lcd. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. features: applications: weighing, parts counting, percent weighing, check weighing, totalization, display hold display: liquid crystal display (lcd) with backlight adapter: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only) , weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with optional storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, grain, gram, kilogram, newton, ounce, ounce troy, pennyweight, pound, pound:ounce, custom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 50 mL Bul, PK500 (HS4429)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- Ohaus Lab Scales & Balances