Shop All Lab Scales & Balances
Ohaus
Ohaus® Scout® STX421 Electronic Portable Touchscreen Balance, 420g x 0.1g
Mfr # 30253012
Zoro # G205781961
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 30253012
- Zoro # G205781961
- Country of Origin China
- Category Lab Scales & Balances
Description
Ohaus scout stx421 electronic portable touchscreen balance, 420g x 0.1g ideal for laboratory and industrial applications, the ohaus scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. features: applications: weighing, parts counting, percent weighing, check weighing, animal/dynamic weighing, totalization, density determination, display hold, mole weighing display: 4.3" (109mm) full-color vga graphic touchscreen display with user-controlled brightness operation: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only) , weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, custom, grain, gram, milligram, newton, ounce, ounce troy, pennyweight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8540)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- Ohaus Lab Scales & Balances