Shop OHAUS
See all product information
Create Account
pH Buffer, Clear, Bottle, Liquid
- Mfr # 30100426
- Zoro # G022730593
product price:Â
$
33.19
/ea
Key Features
Shelf Life
12 mo
Volume
250 mL
Product Type
pH Buffer
Container Type
Bottle
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30100426
- Zoro #
- G022730593
- UPC #
- -
- Country of Origin
- United States
Details
- Shelf Life
- 12 mo
- Volume
- 250 mL
- Product Type
- pH Buffer
- Container Type
- Bottle
- Form
- Liquid
- CAS Number
- 7558-79-4, 7732-18-5, 7778-77-0
- Item
- pH Buffer
- Quantity
- 1
- Compatible Manufacturer Model Number
- Cond Meter a-AB23EC -B,Cond Meter a-AB23EC -F,Cond Meter a-AB33EC -B,Cond Meter a-AB33EC -F,Multi-Parameter Analyzer a-AB33M1 -B,Multi-Parameter Analyzer a-AB33M1 -F,Multi-Parameter Analyzer ST400M-B,Multi-Parameter Analyzer ST400M-F,Multi-Parameter Analyzer ST400M-G,Pen Meter ST10,Pen Meter ST20,Pen Meter ST20M-B,Pen Meter ST20M-C,pH Electrode ST210,pH Electrode ST230,pH Electrode ST272,pH Electrode ST310,pH Electrode ST320,pH Electrode ST320 IP67 3m,pH Electrode STMICRO5,pH Electrode STMICRO8,pH Electrode STPURE,pH Electrode,ST260,EN,pH Electrode,ST270,pH Electrode,ST350,EN,pH Electrode,STSURF,EN,PH Meter a-AB23PH -B,PH Meter a-AB23PH -F,PH Meter a-AB33PH -F,PH Meter a-AB41PH -B,PH Meter a-AB41PH -F,PH Meter ST2200 -B,PH Meter ST2200 -F,pH Meter ST300,pH Meter ST300-B,pH Meter ST300-G,pH Meter ST400-B,pH Meter ST400-F,pH Meter ST400-G,pH Meter,ST5000-B,pH Meter,ST5000-F
- Application
- Buffer pH
- Color
- Colorless
- Container Material
- Plastic
- Compatible Product Type
- Cond Meter a-AB23EC -B,Cond Meter a-AB23EC -F,Cond Meter a-AB33EC -B,Cond Meter a-AB33EC -F,Multi-Parameter Analyzer a-AB33M1 -B,Multi-Parameter Analyzer a-AB33M1 -F,Multi-Parameter Analyzer ST400M-B,Multi-Parameter Analyzer ST400M-F,Multi-Parameter Analyzer ST400M-G,Pen Meter ST10,Pen Meter ST20,Pen Meter ST20M-B,Pen Meter ST20M-C,pH Electrode ST210,pH Electrode ST230,pH Electrode ST272,pH Electrode ST310,pH Electrode ST320,pH Electrode ST320 IP67 3m,pH Electrode STMICRO5,pH Electrode STMICRO8,pH Electrode STPURE,pH Electrode,ST260,EN,pH Electrode,ST270,pH Electrode,ST350,EN,pH Electrode,STSURF,EN,PH Meter a-AB23PH -B,PH Meter a-AB23PH -F,PH Meter a-AB33PH -F,PH Meter a-AB41PH -B,PH Meter a-AB41PH -F,PH Meter ST2200 -B,PH Meter ST2200 -F,pH Meter ST300,pH Meter ST300-B,pH Meter ST300-G,pH Meter ST400-B,pH Meter ST400-F,pH Meter ST400-G,pH Meter,ST5000-B,pH Meter,ST5000-F
- Concentration
- 6.86
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
pH Buffer, Concentration 6.86, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Buffer, Calibration Certificate Not Applicable, Shelf Life 12 mo, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.