Shop RICCA CHEMICAL

Buffer, pH 1.00, 20L

  • Mfr # R1489000-20F
  • Zoro # G604398913

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1489000-20F
Zoro #
G604398913
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Grade
ACS, Lab
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 185 & 186
Shelf Life
24 mo
Container Type
Box
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Liquid
Quantity
1
Storage Temperature
Ambient
Chemical Formula
H2O; HCl
Standards
ASTM, EP
Application
Analytical Reagent
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
pH Level
1.00 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.