Shop OHAUS

Shipping Scale, LCD, 0.1 lb/0.05 kg

  • Mfr # i-C12P75
  • Zoro # G810042310

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
11 in
Weighing Surface Width
12 3/8 in
Scale Display
Digital
Overall Width
12 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-C12P75
Zoro #
G810042310
UPC #
-
Country of Origin
China
Weighing Units
kg, lb
Scale Graduations
0.1 lb/0.05 kg
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Color
Gray
Item
Shipping Scale
Accuracy
0.1 lb
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Scale Functions
Dynamic Weighing, Portable
Batteries Required
Yes
Battery Type
Alkaline
Number of Batteries Included
0
Body Material
ABS Plastic
Weight Capacity
165 lb
Number of Display Characters
4
Number of Batteries Required
3
Bench Scale Type
General Purpose
Scale Application
Package Weighing
Display Type
LCD
Scale Features
150% Overload Protection, Package Weighing
Batteries Included
No
Weighing Surface Material
ABS Plastic, Stainless Steel
Scale Use Location
Shipping Dock
Basic Power Source
Battery
Voltage
12V DC
Plug Type
Two Prong
Calibration Certificate
No Certificate
Scale Type
Bench
Product Type
Shipping Scale
IP Rating
Not IP Rated
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Power Source
Battery
Remote Control/Display
Integrated
Weight Capacity - Imperial
165 lb
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Gray

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
12 3/8 in
Overall Width
12 3/8 in
Overall Height
2 3/8 in
Overall Depth
12 3/8 in
Battery Size
C
Weighing Surface Height
2 3/8 in
Display Character Height
13/16 in
Cord Length
5 7/8 ft

Description

Shipping Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 11 in, Weighing Surface Width 12 3/8 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 0.1 lb/0.05 kg, Overall Width 12 3/8 in, Overall Depth 12 3/8 in, Overall Height 2 3/8 in, Accuracy 0.1 lb, Weighing Surface Height 2 3/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Dynamic Weighing, Portable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.