This item is Discontinued.

Ohio Steel Industries Ohio Steel Industries 8 Hand-Operated 8 in. Spike Tooth Deep Lawn Aerator 8

Ohio Steel Industries 8 Hand-Operated 8 in. Spike Tooth Deep Lawn Aerator (Discontinued)

  • Mfr # 8
  • Zoro # G804048700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8
Zoro #
G804048700
UPC #
716504108004
Country of Origin
China

Description

The sharp, 8-inch diameter steel spikes on this hand model really dig in for deep aeration. Steel weight pan holds additional weight for deeper penetration.

Features
  • 14 in. spiking width
  • Overall tool height of 39 in.
  • Item Weighs 35 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.