Absorbent Pad, 13.5 gal, Universal, Yellow, Polypropylene, 100 PK (Discontinued)
- Mfr # L72392G
- Zoro # G9595896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L72392G
Zoro #
G9595896
UPC #
041788723927
Country of Origin
United States
Dimensions
Length
19"
Width
15"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
13.5 gal
Material
Polypropylene
Color
Yellow
Perforations
Yes
Fluids Absorbed
Universal
UV Resistant
No
Perforated
Yes
Item - Spill Control
Absorbent Pad
Volume Absorbed Range
10 to 19 gal
Layers of Construction
2
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
13.5 gal.
Static Dissipative
No
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 13.5 gal, Material Polypropylene, Perforated Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.