Absorbent Pillow, 11 gal, Universal, Gray, 10 PK (Discontinued)
- Mfr # L70511G
- Zoro # G9595957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L70511G
Zoro #
G9595957
UPC #
041788705114
Country of Origin
United States
Dimensions
Length
21"
Width
17"
Details
Item
Absorbent Pillow
Volume Absorbed per Pkg.
11 gal
Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
Universal
Filler Material
Cellulose
Volume Absorbed Per Pkg.
11 gal.
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pillow
Description
Fluids Absorbed Universal, Length 21 In., Volume Absorbed per Pkg. 11 gal, Filler Material Cellulose, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.