Oil-Dri

Portable Spill Kit, Chem/Hazmat


original price: $620.96
4% off
new price: $590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Fluids Absorbed Oil-Only
  • Spill Control - Fluids Absorbed 60 gal
  • Container Type Kaddie
  • Container Capacity 50 gal
See all product information

Product Information

Dimensions

Container Size 24 in W x 23 in L x 36 in H
Drum Liner For Drum Size 50 gal
Pillow Height 3 in
Pad Width 19 in
Container Width 24 in
Pad Length 15 in
Container Height 36 in
Container Length 23 in
Sock Diameter 3 in
Pillow Width 15 in
Pillow Length 15 in
Sock Length 48 in, 120 in

Details

Item Portable Spill Kit
Color Blue
Fluids Absorbed Oil-Only
Spill Control - Fluids Absorbed 60 gal
Container Type Kaddie
Container Capacity 50 gal
Volume Absorbed per Pkg. 50 gal
Volume Absorbed Per Kit 60 gal
Includes (14) Harsh Chemical Socks (48 in L), (150) Harsh Chemical Pads, (2) Disposal Bags with Ties, (3) Hazardous Waste Labels, (8) Harsh Chemical Pillows, Emergency Response GuideBook, Light Stick, Pair Goggles, Pair Protective Gloves
Wheels Yes
Volume Absorbed Range 60 to 69 gal
Pillow/Sock Outside Skin Material Polypropylene
Empty or Filled Filled
Number of Sorbent Socks Included 15
Epoxy Putty Included No
Number of Pads Included 150
Number of Pillows Included 4
Neutralizer Included No
Includes Mounting Fasteners No
Ph Tester Kit Included No
Number of Ties Included 3
Pillow/Sock Filler Material Polypropylene
Vapor Suppressant Included No
Land Fill Disposable No
Fluids Absorbed - Socks Harsh Chemicals, Universal
Emergency Response Handbook/Instructions Included Yes
Specialized Applications Oil Only
Number of Goggles 1
Granular Sorbent Included No
Product Weight 49 lb
Number of Disposal Bags Included 3
Overpack Drum Included 50 gal Bin
Pad Material Polyproylene
Fluids Absorbed - Pillows Harsh Chemicals, Universal
Solidifier Included No
Cleaning Solution Included No
Fluids Absorbed - Pads Harsh Chemicals, Universal
Number of Pairs of Nitrile Gloves Included 1
Number of Waste Labels Included 3
For Use With Chemical or Metal Type Harsh Chemicals, Universal
Sorbents Included (14) Harsh Chemical Socks (48 in L), (150) Harsh Chemical Pads, (8) Harsh Chemical Pillows
PPE Included Pair Goggles, Pair Protective Gloves
Additional Components Included (2) Disposal Bags with Ties, (3) Hazardous Waste Labels, Emergency Response GuideBook, Light Stick

Description

Spill Kit, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Oil Only, Volume Absorbed Per Kit 60 gal, Container Type Kaddie, 50 gal Container Capacity, 24 in W x 23 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (14) Harsh Chemical Socks (48 in L), (150) Harsh Chemical Pads, (8) Harsh Chemical Pillows, PPE Included Pair Goggles, Pair Protective Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.