1 gal Capacity Multiple Feed Electro Lubricator w/Acrylic Reservoir - 2, 1/4in. OD Tube, 24VDC

  • Mfr # B3152-128A02024DB111GW

  • Zoro # G416547226


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3152-128A02024DB111GW
Zoro #
G416547226
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
6 in
Overall Length
6 in

Details

Body Material
Acrylic

Description

Item # B3152-128A02024DB111GW, Multiple Feed Electro Lubricator, 1 gal Acrylic Reservoir, 2 Feeds, 24VDCMultiple Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated. Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This oiler features an acrylic reservoir, aluminum alloy base and valve body, plated steel shank, Buna-N seals and 5/8-18 mounting thread .The solenoid has a NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies. All valves feature a 1/4 OD tube outlet .The diameter of the reservoir is 5 1/2. Total height of the lubricator is 18 1/8, and total width of the valves is 3 15/16. The unit tolerates temperatures up to 160° F .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.