Shop OIL-RITE
See all product information
Create Account
1 gal Capacity Single Feed Manual Lubricator w/Acrylic Reservoir - 1/2in. Male NPT, Center Post
- Mfr # B1876-128A14B1W
- Zoro # G316547487
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1876-128A14B1W
- Zoro #
- G316547487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 17 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Details
- Body Material
- Acrylic
Description
Item # B1876-128A14B1W, Single Feed Manual Lubricator, 1 gal Acrylic Reservoir, 1/2 Male NPTSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This oiler features an acrylic reservoir, aluminum alloy base and valve body, plated steel shank and Buna-N seals. The pipe mounting has a 1/2 Male NPT thread. The diameter of the reservoir is 5 1/2 and the total height of the lubricator is 16 7/16 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.