120V/60Hz Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, Pipe Mount, 1/8in. Male NPT

  • Mfr # B1835-11B1S1206W

  • Zoro # G816554473


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1835-11B1S1206W
Zoro #
G816554473
UPC #
-
Country of Origin
United States

Details

Includes
Vented

Description

Item # B1835-11B1S1206W, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/8 Male NPT Inlet, 1/8 Male NPT Outlet, 120V/60HzSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control .Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chamber is vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies .This valve features an aluminum alloy body, plated steel components, glass sights, Buna-N seals, and a 1/8 diameter port. The total height of the valve is 3 5/16. The total width with solenoid is 3 3/16 This sight feed valve is suitable for temperatures up to 225° F .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.