303 SS Window Flow Sights - 3/4in. dia, 3/4in. Female NPT, 3/4in. Female NPT, Viton

  • Mfr # B4766-5V

  • Zoro # G716547520


product price:  $84.39
/ea

Key Features

Body Material
Stainless Steel
Outlet Size
3/4 Female NPT
Port Size
3/4 in. dia
Includes
Viton Seals
Seal Material
Viton Liquid Contact
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B4766-5V
Zoro #
G716547520
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/4 Female NPT
Port Size
3/4 in. dia
Length (In.)
3 in
Inlet Size
3/4 Female NPT
Height (In.)
4 in
Width (In.)
3 in

Details

Body Material
Stainless Steel
Includes
Viton Seals
Seal Material
Viton Liquid Contact

Description

Item # B4766-5V, 303 Stainless Steel Window Flow Sight, 3/4 Female NPT Inlet, 3/4 Female NPT Outlet, Viton Seals303 Stainless Steel Window Flow Sights are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body of the flow sight is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Viton seals. The unit tolerates temperatures up to 300° F. The maximum recommended pressure is 125 PSI. The port diameter is 3/4. The total height is 3 51/64 and the hex size is 1 1/4. The viewable area of the glass sight is 1 1/2 in length .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products