Shop OIL-RITE
See all product information
303 Stainless Steel Window Flow Sights - 9/16in. dia, 1/2in. Female NPT, 1/2in. Female NPT, Buna-N
Mfr # B4766-4B
Zoro # G216547556
product price: $90.45
/eaKey Features
Body Material
Stainless Steel
Seal Material
Buna-N
Width (In.)
2 in
Port Size
9/16 in. dia
Outlet Size
1/2 Female NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B4766-4B
Zoro #
G216547556
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2 in
Port Size
9/16 in. dia
Outlet Size
1/2 Female NPT
Length (In.)
2 in
Height (In.)
4 in
Inlet Size
1/2 Female NPT
Details
Body Material
Stainless Steel
Seal Material
Buna-N
Includes
Buna Seals
Description
Item # B4766-4B, 303 Stainless Steel Window Flow Sight, 1/2 Female NPT Inlet, 1/2 Female NPT Outlet, Buna-N Seals303 Stainless Steel Window Flow Sights are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body of the flow sight is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. The unit tolerates temperatures up to 225° F. The maximum recommended pressure is 125 PSI. The port diameter is 9/16. The total height is 3 5/8 and the hex size is 1 1/16. The viewable area of the glass sight is 1 5/16 in length .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.