
Shop OIL-RITE
See all product information
Acrylic Reservoirs with Filters - 1 qt, 1/2in. Male NPT, Pipe Mount, Buna-N and Viton
Mfr # B966-0324AB2W
Zoro # G016547657
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Width
5 in
Overall Length
5 in
Body Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B966-0324AB2W
Zoro #
G016547657
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
5 in
Overall Length
5 in
Details
Body Material
Acrylic
Description
Item # B966-0324AB2W, Oil Reservoir with Filter, 1 qt Acrylic, 1/2 Male NPTOil Reservoirs, or Oil Cups with Filters use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system. The clear reservoir allows visual observation of liquid level and clarity. This lubricator features a filter to help maintain liquid quality .The durable acrylic reservoir tolerates temperatures up to 160° F. It features a self-closing filler cap, Buna-N gaskets, a Viton O-ring, and plated steel tie rods. The top and bottom plates are made of aluminum alloy. A 100 mesh aluminum filter helps prevents debris from entering the liquid stream. There is a plated steel 1/2 male NPT outlet to mount directly to a pipe. The diameter of the reservoir is 4 1/2 and the total height is 7 11/16 .Additional shutoff and sight feed valves are needed for the regulation of liquid flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.