Acrylic Reservoirs with Filters - 1/2 gal, 1/4in. Male NPT, Pipe Mount, Buna-N and Viton
- Mfr # B966-0642AB2W
- Zoro # G216547402
product price:
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B966-0642AB2W
- Zoro #
- G216547402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Details
- Body Material
- Acrylic
Description
Item # B966-0642AB2W, Oil Reservoir with Filter, 1/2 gal Acrylic, 1/4 Male NPT ***1/2 Male NPT Shown*** Oil Reservoirs, or Oil Cups with Filters use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system. The clear reservoir allows visual observation of liquid level and clarity. This lubricator features a filter to help maintain liquid quality. The durable acrylic reservoir tolerates temperatures up to 160° F. It features a self-closing filler cap, Buna-N gaskets, a Viton O-ring, and plated steel tie rods. The top and bottom plates are made of aluminum alloy. A 100 mesh aluminum filter helps prevent debris from entering the liquid stream. There is a plated steel 1/4 male NPT outlet to mount directly to a pipe. The diameter of the reservoir is 5 1/2 and the total height is 9 5/16. Additional shutoff and sight feed valves are needed for the regulation of liquid flow. Application requires end user to support reservoir to prevent the 1/4 NPT outlet from breaking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.