
Brass Liquid Level Gage, Short Elbow, With B2714-3 Cap, 1/4 Npt, Viton
Mfr # B1138-23V3
Zoro # G916547191
product price: $32.89
/eaKey Features
Includes
Viton Seals
Max. Working Pressure (PSI)
350 PSI
Width
2 in
Height
6 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1138-23V3
Zoro #
G916547191
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
6 in
Length
1 in
Details
Includes
Viton Seals
Max. Working Pressure (PSI)
350 PSI
Material
Brass
Description
Item # B1138-23V3, Short Elbow Brass Gauge, 4 17/32 Sight Opening, 1/2 Diameter Glass, 1/4Female NPT Cap, 1/4 Male NPT Mounting Thread ***Standard Vented Cap Shown*** Short Elbow Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction and unrestricted passages permit fast and accurate liquid level response. The square shank with pipe thread screws horizontally into a tapped hole. The gauge can be disassembled for installation in very tight places. This brass elbow gauge features a 1/2 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. 1/4 female NPT cap to vent the gauge back into the reservoir. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Viton seals are used. The unit tolerates temperatures up to 300° F. Short Elbow Brass Gauges can also be custom-built with optional parts including alternate caps and/or drain bases of varying lengths and mounting threads. To view optional parts, please use our product search feature. Dimensions: A Height from Center of Mounting Hole 5 5/8 B Sight Opening 4 17/32 C Length of Mounting Thread 7/16 Length of Base 1 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.