Shop OIL-RITE
See all product information
Cross Sight Feed Valve with 1/8in. Inlet, Vented - Handwheel, 1/8in. Female NPT, 1/8in. Female NPT
Mfr # B1628-211B1HW
Zoro # G516554513
product price: $28.35
/eaKey Features
Includes
Vented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1628-211B1HW
Zoro #
G516554513
UPC #
-
Country of Origin
United States
Details
Includes
Vented
Description
Item # B1628-211B1HW, Cross Small Sight Feed Valve, 1/8 Female NPT Inlet, 1/8 Female NPT Outlet, HandwheelSmall Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control .There are two inlets on either side of the valve body, with the outlet located on the bottom. The needle valve adjustment is on the top. The valve is vented to ensure proper flow and prevent airlock. Solid gasket designs are available for sealed pressure applications .This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure with vented sight chambers. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 2 3/4 .The valve has a 1/8 female NPT inlet and a 1/8 female NPT outlet .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.