Shop OIL-RITE

Cross Sight Feed Valve with 1/8in. Inlet, Vented - Handwheel, 1/8in. Female NPT, 5/16in.-24 Female

  • Mfr # B1628-216B1HW
  • Zoro # G616554505

product price: 
$
37.45
/ea

Key Features

Includes
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1628-216B1HW
Zoro #
G616554505
UPC #
-
Country of Origin
United States

Details

Includes
Vented

Description

Item # B1628-216B1HW, Cross Small Sight Feed Valve, 1/8 Female NPT Inlet, 5/16-24 Female Outlet, 1/2-20 Remote Mounting, HandwheelSmall Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control ._x000D__x000D_There are two inlets on either side of the valve body, with the outlet located on the bottom. The needle valve adjustment is on the top. The valve is vented to ensure proper flow and prevent airlock. Solid gasket designs are available for sealed pressure applications ._x000D__x000D_This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure with vented sight chambers. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 3 3/16 ._x000D__x000D_The valve has a 1/8 female NPT inlet and a 5/16-24 female outlet with 1/2-20 remote mounting ._x000D_

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.