Shop OIL-RITE
See all product information
Create Account
PurgeX for Oil Dispensing - Air Operated w/Spray Dispensing w/Standard 8in. Nozzle Viton Seals - 1
- Mfr # B3559-301X08
- Zoro # G216547211
product price:
$
197.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Viton
Number of Feeds
1
Material
Anodized Aluminum Alloy
Overall Width
2 in
Includes
Viton Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3559-301X08
- Zoro #
- G216547211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 2 in
- Overall Height
- 12 in
- Outlet Size
- 1/8 in
Details
- Item
- Oil Pump
- Seal Material
- Viton
- Number of Feeds
- 1
- Material
- Anodized Aluminum Alloy
- Includes
- Viton Seals
- Outlet Pressure Max. (PSI)
- 120 psi
- Wetted Materials
- Anodized Aluminum Alloy
- Max. Fluid Temp.
- -15 Degrees to 180 Degrees F
- Power Source
- Air
Description
Item # B3559-301X08, Air Operated Spray PurgeX for Liquid, 1 Feed, Viton Seals, 8 NozzlePurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design .This PurgeX is operated with compressed air between 40 to 120 PSI. An integral 8 coaxial spray nozzle is flexible yet rigid enough to allow for precise positioning. Longer nozzles are available .Lubricant and air mix at the nozzle tip to atomize the fluid. There is a separate needle control for air flow to the nozzle. No additional air supply or separate air regulator is required, making this a highly efficient spray method .The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Viton seals are used. The piston diameter is .250 and can travel as much as .250 per stroke. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches .The air and liquid inlet are both 1/8 female NPT. This is a single feed unit that is 1 31/32 in length and 4 in height plus nozzle length. There is a 9/32 dia mounting hole .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. It is easy to connect additional PurgeX pumps. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle as well as a separate air spray adjustment stem. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum of 20-25 HG pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.