
PurgeX for Oil Dispensing - Motor Operated Powered by 120V/60Hz w/2 Feeds - 1 RPM, Electrical Box
Mfr # B3429-B2E120601
Zoro # G216547242
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N and Viton
Overall Width
5 in
Number of Feeds
2
Mounting Type
Electrical Box
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3429-B2E120601
Zoro #
G216547242
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
5 in
Overall Height
5 in
Details
Seal Material
Buna-N and Viton
Number of Feeds
2
Mounting Type
Electrical Box
Includes
Electrical Box
Material
Anodized Aluminum Alloy
Description
Item # B3429-B2E120601, Motor Operated PurgeX for Liquid, 2 Feeds, 1 RPM, 120V/60Hz, Electrical BoxPurgeX has the ability to deliver very small amounts of lubricant with each cycle. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This PurgeX is ideal for applications where compressed air is not available or where direct interface to machine controls is desired. It is operated by an electric motor powered by 120V/60Hz other voltages and frequencies are available upon request. Lubrication cycles can be easily synchronized with machine operation. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 120° F. Buna-N seals are used. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches and continuous as long as power is supplied to the motor. The motor speed is 1 RPM a 6 RPM model is also available. The piston diameter is .250. There is a 1/8 female NPT liquid inlet. Each feed has a 1/8 female NPT outlet. This is a 2 feed unit that is 4 11/16 in length and 3 9/16 in height. There are 2 13/64 dia mounting holes. The motor is enclosed in an electrical box .Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. To adjust volume output, remove body with 3/4 wrench and turn the adjustment nut. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position. Do not use a pipe plug as this could cause damage to the internal mechanism .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, electrical connection, and tubing and fittings .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.