PurgeX for Oil Dispensing - Ultra-Micro Output Air Operated w/Spray Dispensing w/Std 8in. Nozzle

  • Mfr # B3584-102X08

  • Zoro # G216547587


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Number of Feeds
2
Seal Material
Buna
Overall Width
2 in
Material
Anodized Aluminum Alloy
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3584-102X08
Zoro #
G216547587
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
9 in
Overall Length
4 in

Details

Number of Feeds
2
Seal Material
Buna
Material
Anodized Aluminum Alloy
Includes
Buna Seals

Description

Item # B3584-102X08, Ultra-Micro Output Air Operated Spray PurgeX for Liquid or Grease, 2 Feeds, Buna-N Seals, 8 NozzlesUltra-Micro Output Air Operated Spray PurgeX for Liquid or Grease has the ability to deliver extremely fine, precise amounts of lubricant with each cycle. It has the same characteristics as standard PurgeX, but uses a smaller diameter piston. This results in a very fine degree of control over a greatly reduced output volume. It is particularly adept for use with near-dry machining. Precise volumetric delivery is achieved with the positive displacement design .This PurgeX is operated with compressed air between 40 to 120 PSI. Each feed has an integral 8 coaxial spray nozzle that is flexible yet rigid enough to allow for precise positioning. Longer nozzles are available .Lubricant and air mix at the nozzle tip to atomize the fluid. There is a separate needle control for air flow to the nozzle. No additional air supply or separate air regulator is required, making this a highly efficient spray method .The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. This PurgeX can be used with liquid or grease grades 00, 0, 1 and 2. The piston diameter is .125 and can travel as much as .100 per stroke. The liquid/grease delivery per cycle is adjustable between 0 to .0012 cubic inches. The air and liquid inlet are both 1/8 female NPT. This is a 2 feed unit that is 3 7/32 in length and 4.16 in height plus nozzle length. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. It is easy to connect additional PurgeX pumps. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle as well as a separate air spray adjustment stem. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, 3-way solenoid valve, time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.