Sight Feed Valve, Adjust, Angle, 1/8 Female Npt Inlet, 1/4 Female Npt Outlet, Buna, Solid Gaskets

  • Mfr # B1628-113B2HW

  • Zoro # G016554464


product price:  $26.89
/ea

Key Features

Includes
Buna Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1628-113B2HW
Zoro #
G016554464
UPC #
-
Country of Origin
United States

Details

Includes
Buna Seals

Description

Item # B1628-113B2HW, Angle Small Sight Feed Valve, Solid Gasket, 1/8 Female NPT Inlet, 1/4 Female NPT Outlet, Handwheel ***1/8 Female NPT Outlet Shown*** Small Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control. The inlet and outlet are in an angle configuration, with the inlet on the side of the body and the outlet on the bottom. The needle valve adjustment is located on the top of the body. The solid gasket design is used with a sealed pressure system. Vented designs are also available. This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 2 7/8. The valve has a 1/8 female NPT inlet and a 1/4 female NPT outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.