Shop OIL-RITE

Solenoid Shutoff Valves - 120V/60Hz, Viton Liquid Contact, 1/16in. dia, 125 PSI

  • Mfr # B1723-22V1206W
  • Zoro # G716554528

product price: 
$
84.45
/ea

Key Features

Includes
Viton Seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1723-22V1206W
Zoro #
G716554528
UPC #
-
Country of Origin
United States

Details

Includes
Viton Seals

Description

Item # B1723-22V1206W, Solenoid Shutoff Valve, 120V/60Hz, Max 125 PSI, 1/4 Female NPT Inlet, 1/4 Female NPT Outlet, Viton SealsSolenoid Shutoff Valves are compact and suited for applications requiring rapid open and closed action. The 2 way solenoid valve is normally closed; when a current is applied to the solenoid, the valve port opens and automatically closes again when the current shuts off. The valves operate in any position and are particularly useful in automated plants and hard to reach locations. These valves are meant for continuous duty; flow cannot be adjusted. The nominal power consumption is 7 watts .The coil is permanently molded into the housing, creating a durable, water resistant construction. The valves have corrosion resistant aluminum alloy bodies and stainless steel plungers and springs. The unit tolerates temperatures up to 225° F. The seals are Viton EPDM seals are also available upon request .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies. This valve features a 1/4 Female NPT Inlet and 1/4 Female NPT Outlet. The orifice size is 1/16 diameter and the maximum pressure is 125 PSI. The lead wire is 18 Awg.24 Lg. The total length of the valve is 1 9/16 and total height is 2 3/4 .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.