Shop OIL-RITE

Sight Feed Valve, Adjustable, 120/60 Solenoid Shutoff, 1/8 Male Npt Inlet, 1/4 Male Npt Outlet

  • Mfr # B1835-13B2S1206W
  • Zoro # G516554582

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Includes
Solenoid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1835-13B2S1206W
Zoro #
G516554582
UPC #
-
Country of Origin
United States
Includes
Solenoid

Description

Item # B1835-13B2S1206W, Adjustable Sight Feed Valve With Solenoid Shutoff, Solid Gasket, 1/8 Male NPT Inlet, 1/4 Male NPT Outlet, 120V/60Hz ***1/4 Male NPT Inlet Shown*** Sight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control. Drop feeding can be observed through the glass viewing window in the valve body .The solid gasket design is used with a sealed pressure system vented designs are also available, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies .The valve features an aluminum alloy body, plated steel components, glass sight, Buna-N seals, and a 1/8 diameter port. The total height of the valve is 2 15/16. Total width with solenoid is 3 3/16. This sight feed valve is suitable for temperatures up to 225° F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.