
Sight Feed Valve, Adjustable, 24Vdc Solenoid Shutoff, 1/8 Male Npt Inlet, 1/4 Male Npt Outlet
Mfr # B1835-13B2S024DW
Zoro # G716554566
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Includes
Solenoid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1835-13B2S024DW
Zoro #
G716554566
UPC #
-
Country of Origin
United States
Details
Includes
Solenoid
Description
Item # B1835-13B2S024DW, Adjustable Sight Feed Valve With Solenoid Shutoff, Solid Gasket, 1/8 Male NPT Inlet, 1/4 Male NPT Outlet, 24VDC ***1/4 Male NPT Inlet Shown*** Sight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control. Drop feeding can be observed through the glass viewing window in the valve body .The solid gasket design is used with a sealed pressure system vented designs are also available, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies .The valve features an aluminum alloy body, plated steel components, glass sight, Buna-N seals, and a 1/8 diameter port. The total height of the valve is 2 15/16. Total width with solenoid is 3 3/16. This sight feed valve is suitable for temperatures up to 225° F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.