Sight Feed Valve, Adjustable, Less Solenoid, 1/4 Female Npt Inlet/Outlet, Viton

  • Mfr # B1835-44V1S0000W

  • Zoro # G816554541


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Includes
Viton Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1835-44V1S0000W
Zoro #
G816554541
UPC #
-
Country of Origin
United States

Details

Includes
Viton Seals

Description

Item # B1835-44V1S0000W, Adjustable Sight Feed Valve, 1/4 Female NPT Inlet, 1/4 Female NPT Outlet, Less Solenoid ***Unit with Solenoid Shown*** Sight Feed Valves allow visual observation of the liquid stream. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control. Drop feeding can be observed through the glass viewing window in the valve body. The valve sight chamber is vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure. The Sight Feed Valve has 3/4-32 thread for connecting a manual or solenoid shutoff. The valve features an aluminum alloy valve body, plated steel components, glass sight, Viton seals, and a 1/8 diameter port. Total height of the valve is 2 15/16. This sight feed valve is suitable for temperatures up to 225° F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.