Solenoid Shutoff Valves - 24V/60Hz, Buna-N, 1/4in. dia, 10 PSI

  • Mfr # B1723-21B0246W

  • Zoro # G216554202


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Includes
Buna Seals
Orifice Dia.
1/4 in. dia
Seal Material
Buna-N
Body Material
Aluminum Alloy
Voltage
24V/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1723-21B0246W
Zoro #
G216554202
UPC #
-
Country of Origin
United States

Dimensions

Orifice Dia.
1/4 in. dia
Overall Length
3 in
Overall Height
3 in
Overall Width
2 in

Details

Includes
Buna Seals
Seal Material
Buna-N
Body Material
Aluminum Alloy
Voltage
24V/60Hz
Max. Pressure
10 PSI

Description

Item # B1723-21B0246W, Solenoid Shutoff Valve, 24V/60Hz, Max 10 PSI, 1/4 Female NPT Inlet, 1/4 Female NPT Outlet, Buna- N SealsSolenoid Shutoff Valves are compact and suited for applications requiring rapid open and closed action. The 2 way solenoid valve is normally closed; when a current is applied to the solenoid, the valve port opens and automatically closes again when the current shuts off. The valves operate in any position and are particularly useful in automated plants and hard to reach locations. These valves are meant for continuous duty; flow cannot be adjusted. The nominal power consumption is 7 watts .The coil is permanently molded into the housing, creating a durable, water resistant construction. The valves have corrosion resistant aluminum alloy bodies and stainless steel plungers and springs. The unit tolerates temperatures up to 225° F. The standard seals are Buna-N Viton and EPDM seals are also available upon request .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24V/60Hz please consult factory for additional voltages and frequencies. This valve features a 1/4 Female NPT Inlet and 1/4 Female NPT Outlet. The orifice size is 1/4 diameter and the maximum pressure is 10 PSI. The lead wire is 18 Awg.24 Lg. The total length of the valve is 1 9/16 and total height is 2 3/4 .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.