Zoro Homepage

Spray Valve - Round Pattern, Tamperproof, Buna-N

  • Mfr # A2748-2

  • Zoro # G916554496


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Includes
Buna Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2748-2
Zoro #
G916554496
UPC #
-
Country of Origin
United States

Details

Includes
Buna Seals

Description

Item # A2748-2, Spray Valve, Round Pattern, Tamperproof, Buna-N SealsThese dependable, compact Spray Valves are for use with Air Operated Spray Dispensers. The amount of liquid sprayed is adjustable from a fine spray, invisible to the eye, to a coarse spray. Spray valves can be used for lubrication of chains, cables, gears, punches, dies, drills, taps, reamers, milling cutters, grinding wheels, sheet stock, die casting molds, applying liquid to food products, water to embossing rolls of paper machinery, and many other applications .This Spray Valve is made of aluminum alloy with a brass liquid nozzle. The tamperproof adjustment is brass and plated steel tamperproof is also available. Buna-N seals are used. An extra-fine needle valve is used to meter or shut off the flow of liquid. Liquid is sprayed in a round pattern a flat pattern is also available. This spray valve has a 1/8 female NPT liquid inlet and a 1/8 female NPT air inlet .Any liquid that flows can usually be sprayed, up to 1000 SSU viscosity at 100° F. The unit tolerates temperatures up to 225° F. It operates with air and liquid pressures of 5 PSI minimum to 20 PSI maximum. The nozzle is designed to create a controlled spray, minimizing unwanted fogging .The unit has a 1 1/16 hex and a maximum length of 2 11/16. There are 2 8-32 threaded holes for mounting .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.