Window Flow Sight for Full Flow - 3/4in. dia, 3/4in. Female NPT, 3/4in. Female NPT, Buna-N

  • Mfr # A2109-1

  • Zoro # G516547591


product price:  $45.79
/ea

Key Features

Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2109-1
Zoro #
G516547591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in

Description

Item # A2109-1, Window Flow Sight for Full Flow, 3/4 Port, 3/4 Female NPT Inlet, 3/4 Female NPT Outlet, Buna-N SealsWindow Flow Sights for Full Flow are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body is plated steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. The unit tolerates temperatures up to 225° F. The maximum recommended pressure is 125 PSI. The port diameter is 3/4 .The total height is 3 51/64 and the hex size is 1 1/4 .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.