Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", Brz, Brz, PK10
- Mfr # TT1709-01B
- Zoro # G203673602
product price:Â
$
52.29
/pk of 10, $5.23/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Inside Diameter
1.017 in
Lubrication
Self-Lubricated
Nominal Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1709-01B
- Zoro #
- G203673602
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Minimum Temperature
- -35 Degrees F
- Maximum Temperature
- 300 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Material Group
- Metallic
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 1.017 in
- Nominal Inside Dia.
- 1 in
- Min. Outside Dia.
- 1.735 in
- Thickness
- 1/16 in
- Min. Inside Dia.
- 1.007 in
- Nominal Outside Dia.
- 1 3/4 in
- Max. Outside Dia.
- 1.765 in
- Washer Thickness
- 0.062 in
- Outside Diameter
- 1 3/4 in
- Bore Diameter
- 1 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.