Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/4", Brz, Brz, PK5
- Mfr # TT1701-B
- Zoro # G103673689
product price:Â
$
57.39
/pk of 5, $11.48/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Outside Dia.
1.735 in
Min. Inside Dia.
0.76 in
Maximum Inside Diameter
0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1701-B
- Zoro #
- G103673689
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Wire Color
- Bronze
Dimensions
- Min. Outside Dia.
- 1.735 in
- Min. Inside Dia.
- 0.76 in
- Maximum Inside Diameter
- 0.77 in
- Nominal Outside Dia.
- 1 3/4 in
- Thickness
- 1/8 in
- Max. Outside Dia.
- 1.765 in
- Nominal Inside Dia.
- 3/4 in
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1 3/4 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.