Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 2", Brz, Brz, PK3
- Mfr # TT3001-01B
- Zoro # G403673679
product price:Â
$
90.59
/pk of 3, $30.20/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
2.001 in
Max. Outside Dia.
3.015 in
Min. Outside Dia.
2.985 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT3001-01B
- Zoro #
- G403673679
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Minimum Temperature
- -35 Degrees F
- Lubrication
- Self-Lubricated
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Color
- Bronze
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 2.001 in
- Max. Outside Dia.
- 3.015 in
- Min. Outside Dia.
- 2.985 in
- Nominal Inside Dia.
- 2 in
- Thickness
- 1/4 in
- Maximum Inside Diameter
- 2.021 in
- Nominal Outside Dia.
- 3 in
- Bore Diameter
- 2 in
- Outside Diameter
- 3 in
- Washer Thickness
- 0.25 in
Description
Thrust Washer, Bore Diameter 2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.25 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.