PlainBrgThrustWshr, 3/8", PEEK, Blk, PK10
- Mfr # PT-0612-2B
- Zoro # G603673691
product price:Â
$
190.99
/pk of 10, $19.10/ea
Free Shipping & Returns
Key Features
Construction Material
PEEK
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
0.378 in
Color
Black
Max. Pv
25,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-0612-2B
- Zoro #
- G603673691
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- PEEK
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Color
- Black
- Max. Pv
- 25,000 lb/sq in-fpm
- System of Measurement
- Inch
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -40 Degrees F
- Plain Bearing Material
- PEEK
- Maximum PV
- 25,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Min. Inside Dia.
- 0.378 in
- Max. Outside Dia.
- 0.755 in
- Maximum Inside Diameter
- 0.383 in
- Thickness
- 1/16 in
- Nominal Inside Dia.
- 3/8 in
- Min. Outside Dia.
- 0.747 in
- Nominal Outside Dia.
- 3/4 in
- Washer Thickness
- 0.062 in
- Bore Diameter
- 3/8 in
- Outside Diameter
- 3/4 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Washer Thickness 0.062 in, Color Black, Material Grade Not Applicable, Maximum PV 25,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.