PlainBrgThrustWshr, 5/8", Brz, Brz, PK5
- Mfr # TT1102-B
- Zoro # G303673618
product price:Â
$
23.59
/pk of 5, $4.72/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Lubrication
Self-Lubricated
Min. Inside Dia.
0.622 in
Max. Pv
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1102-B
- Zoro #
- G303673618
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Lubrication
- Self-Lubricated
- Max. Pv
- 50,000 lb/sq in-fpm
- Minimum Temperature
- -35 Degrees F
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 0.622 in
- Max. Outside Dia.
- 1.198 in
- Nominal Outside Dia.
- 1 3/16 in
- Maximum Inside Diameter
- 0.632 in
- Nominal Inside Dia.
- 5/8 in
- Thickness
- 3/32 in
- Min. Outside Dia.
- 1.178 in
- Bore Diameter
- 5/8 in
- Washer Thickness
- 0.093 in
- Outside Diameter
- 1 3/16 in
Description
Plain Bearing Thrust Washer, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.093 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.