Rubber All-In-One 3/8in x 50ft Air Hose Reel Heavy Duty Single Arm Assembly

  • Mfr # OSRHD3850-AIO

  • Zoro # G115553863


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 PSI working pressure.
Drive Type
Hose Reel Assembly All-In-One
Includes
1/2" Socket Wrench and 5-In-1 Coupler
Hose Inside Dia.
3/8 in
Hose End Configuration
3/8" Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSRHD3850-AIO
Zoro #
G115553863
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft.

Details

Max. Pressure
300 PSI working pressure.
Drive Type
Hose Reel Assembly All-In-One
Includes
1/2" Socket Wrench and 5-In-1 Coupler
Hose End Configuration
3/8" Male NPT
Hose Color
Yellow
Features
Ozone, Kink, and Abrasion Resistant
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Housing Material
Steel

Description

OilShield Rubber Air Hose Reel 3/8in x 50ft. Heavy-duty single-arm assembly with a durable rubber hose perfect for powering air tools and compressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.