Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spooled Wrapping Wire, 28 AWG, Red, Kynar(R) KSW, 100 ft

  • Mfr # KSW28R-0100

  • Zoro # G6910906


product price: $39.19
/ea

Key Features

Jacket Color
Red
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSW28R-0100
Zoro #
G6910906
UPC #
811490012905
Country of Origin
United States

Dimensions

Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
28 AWG
Length (Wire and Cable)
100 ft.
Nominal Outside Dia.
0.024 in
Length
100 ft
Wire Size
28 AWG
Conductor Size
28 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Outside Dia.
0.024 in
Nominal Outside Diameter
0.02 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Red
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Wire and Cable Item
Wire Wrapping Wire
Features
Silver Plated OFHC
Temp. Range
221 Degrees F
Wire Color
Red
Jacket Material - Wire and Cable
Kynar(R) KSW
Conductor Material
Silver-Plated Copper
Wire Material
Silver Plated Copper
Temp. Rating
221 Degrees F
Insulated / Uninsulated
Insulated
Insulation Material
Kynar
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVDF
Special Features
Lower Strip Force Jacket
Series
Kynar(R)
Conductor Insulation Color
Red

Description

Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R) KSW, Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.024 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features Lower Strip Force Jacket, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.