Zoro Homepage

Wire Wrap Bit, Wire Gauge 30

  • Mfr # SB30MSH-B

  • Zoro # G7529855


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
30
Min. Terminal Diagonal (In.)
0.031 in
Wrapping Terminal Hole Depth (In.)
0.75 in
Max. Terminal Diagonal (In.)
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB30MSH-B
Zoro #
G7529855
UPC #
811490013469
Country of Origin
China

Dimensions

Wrapping Terminal Hole Depth (In.)
0.75 in
Effective Radius (In.)
0.064 in
Wrapping Terminal Hole Dia. (In.)
0.036 in
Effective Radius
0.064 in
Terminal Hole Diameter
0.036 in
Maximum Insulation Diameter
0.027 in
Terminal Hole Depth
0.75 in
Tool Length
3 in

Details

Item
Wire Wrap Bit
Number of Pieces
1
Wire Gauge
30
Min. Terminal Diagonal (In.)
0.031 in
Max. Terminal Diagonal (In.)
0.035 in
Wrapping Type
Modified
Maximum Wire Capacity
30 AWG
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Minimum Terminal Diagonal
0.031 in
For Use With
0.025 in (0.63 mm) Square Terminals with 0.100 in (2.54 mm) Center to Center of the Pins
Maximum Terminal Diagonal
0.035 in
Product Type
Wrap Bit
Use with Sleeve Number
P3032, P3032INS

Description

Wire Wrap Bit, Product Type Wrap Bit, Wrapping Type Modified, Effective Radius 0.064 in, Maximum Insulation Diameter 0.027 in, Maximum Terminal Diagonal 0.035 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 30 AWG, Terminal Hole Diameter 0.036 in, Minimum Terminal Diagonal 0.031 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, For Use With 0.025 in (0.63 mm) Square Terminals with 0.100 in (2.54 mm) Center to Center of the Pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.