Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Sleeve, 5 In, 18 AWG

  • Mfr # P2224-5

  • Zoro # G2447882


product price: $54.79
/ea

Key Features

Type
5 in
Number of Pieces
1
Wire Gauge
18
Maximum Wire Capacity
22 AWG
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2224-5
Zoro #
G2447882
UPC #
811490014350
Country of Origin
China

Dimensions

Tool Length
5 in

Details

Item
Wire Wrapping Sleeve
Type
5 in
Number of Pieces
1
Wire Gauge
18
Maximum Wire Capacity
22 AWG
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Use with Bit Number
KB22-5
Minimum Wire Capacity
24 AWG
Product Type
Wrap Sleeve

Description

Wire Wrapping Sleeve, Product Type Wrap Sleeve, Maximum Wire Capacity 22 AWG, Minimum Wire Capacity 24 AWG, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 5 in, Use with Bit Number KB22-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.