Oldham
Combination
Mfr # 7254524
Zoro # G2381951
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Grind ATB
- For Use With Circular Saws
- Hook Angle 12.0 Degrees
- Blade Type Combination
- Plate Thickness 0.06 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5/16 " L.23 mm (01410020)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- MAKITA Contractor-Grade Bit Set, 70-Pc. (T-01725)
- EVOLUTION 8-1/4" Thin Steel Cutting Blade, 1" Arbor (T210TCT-68CS)
- FREUD Combination Blade, 10 (LU84R011)
- FEIN Blade 7" Saw Mild Steel (63502007500)
- FREUD Plastic Blade, 10 (LU94M010)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM31)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260CF)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- Oldham Power Saw Blades