Shop All Steel Toe Boots
Oliver By Honeywell
6-Inch Work Boot, D, 11, Black, PR
Mfr # 55346S-BLK-110
Zoro # G300892685
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Oliver By Honeywell
- MFR # 55346S-BLK-110
- Zoro # G300892685
- UPC # 086189134156
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Height | 7 in |
Boot Height | 7 in |
Footwear Width | D |
Heel Height | 5/8 Inch |
Overall Height | 7 in |
Size (PRINT) | 11 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyesaver Classic SEF-1800-CA-SL Single Lever Eyewash Faucet (SEF-1800-CA-SL)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- SHOWA 8005, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powdered, M, 50 PK (8005M)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- MOXIE TRADES Size 8-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Oliver By Honeywell Steel Toe Boots